Hang & Stack Storage Bin, Plastic, Black, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # 30235BLACK

  • Zoro # G3221872


product price:  $5.99
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
50 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30235BLACK
Zoro #
G3221872
UPC #
032903023565
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Width
10 in
Inside Length
10 1/4 in
Inside Height
4 3/4 in
Outside Height
5 in
Width
11 in
Outside Width
11 in
Length
10 7/8 in
Outside Length
10 7/8 in
Overall WxH
11 in x 5 in
Height
5 in
Hopper Height
4 3/4 in

Details

Color
Black
Load Capacity
50 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.28 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402305KY86, 40239CRY, 30236CRY
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
50 lb
Hangable
Hanging Capabilites
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 402305KY86
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
3
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Number of Short Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30235BLACK Hang & Stack Storage Bin is a stationary storage solution with measurements of 10 7/8 in L x 11 in W x 5 in H overall. With an inside width of 10 inches, length of about 10.25 inches and height measuring at around 4.75 inches, this bin offers ample space for storing various items while maintaining a compact footprint suitable for most workspaces. It has been designed to accommodate up to three dividers, allowing you to easily organize your items as per your needs.
Constructed from durable plastic material, the black-colored Hang & Stack Storage Bin is built to withstand a load capacity of up to 50 lb. Its robust design includes molded slots for ID labels and a label holder which can be useful when it comes to categorizing or identifying stored contents quickly and efficiently. The bin's stackable feature allows users to maximize their storage space by stacking multiple bins on top of each other without risking any damage due its strong stacking capacity.
This item is compatible with Mfr. No. 402305KY86, 40239CRY, and 30236CRY.Its hangable attribute makes it versatile enough for different types of storage setups.The volume capacity stands at approximately 0.28 cu ft.This product does not have ESD Conductive properties.Please note that although this bin has been designed with functionality and durability in mind, it should always be used within its specified load limit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.