Two-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Long Barrel, Copper, Brown

  • Mfr # 54855BE

  • Zoro # G3223258


product price:  $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54855BE
Zoro #
G3223258
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Long
Width
0.59"
Cable Size
2 to 3 AWG
Length
2.43"
For Stranded Copper Wire Size - Maximum
2 AWG
AWG size
2

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
33
Color Code
Brown
Standards
CSA Certified, UL Listed
Peep Hole
No
Hole Center to Center
0.625 in
Connector Type
Long Barrel
Color
Brown
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Product Type
Long Barrel
Voltage Rating
35 kV
Product Name
ELECTRICAL TERMINAL
Number of mounting holes
2
Connecting angle
180° (horizontal)
Insulated
No
Insulation
None
Surface protection
Tinned
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Brown, Die Code 33, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.