Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Temperature

  • Mfr # 8222G066

  • Zoro # G3226124


product price:  $300.59
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8222G066
Zoro #
G3226124
UPC #
094703281002
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
4-3/16 in
Overall Width
1-11/16 in
Overall Length
2-9/32 in
Center Line Pipe Center Size
3-5/8 in
Orifice Diameter
3/8 in

Details

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Temperature
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Maximum
80 psi Steam, Water
Operating Pressure Differential - Minimum
1 psi Steam
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
2-Way/2-Position
Ambient Temp. Range
125 Degrees F
Coil Insulation Class
F
Max. Fluid Temp. Steam
324 Degrees F
Application
Commercial Laundry, Kitchen Equipment, Molding, Steam Atomization Sterilizer and Autoclave
Standards
UL Listed
Operating Pressure Differential Light Oil - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
2.5
Fluid Temperature - Maximum
324 Degrees F
Operating Pressure Differential Water - Maximum
80 psi
Includes Seal
Yes
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Includes Coil
Yes
Operating Pressure Differential Steam - Minimum
1 psi
Wattage
6.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Steam - Maximum
80 psi
Thread Type
NPT

Description

The ASCO 8222G066 is a pilot-operated, high-temperature solenoid valve designed to provide automated flow control for hot water and steam systems. This normally closed, 2-way/2-position valve operates with a 120V AC power supply and includes the coil and seal required for installation. The valve is rated for hot water and steam service up to 324°F and 80 psi differential. The valve features NPTF inlet and outlet connections with a nominal pipe size of 1/2 inch.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed
  • Operation Type: Pilot Operated
  • Materials: Brass body with PTFE seal
  • Orifice Diameter: 3/8 in
  • Maximum Operating Pressure Differential: 80 psi for steam and water
  • Fluid Compatibility: Hot water and steam
  • Maximum Fluid Temperature: 324°F steam
  • Electrical: 120V AC, 6.1 W coil wattage, coil included
  • Coil Enclosure: Watertight without junction box
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X; suitable for washdown environments
  • Ambient Temperature Range: 14°F to 140°F
  • Dimensions: Overall length 2-9/32 in, width 1-11/16 in, height 4-3/16 in
  • Includes Seal: Yes
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X
  • Standards: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.