1" FNPT 304 SS Cross

  • Mfr # 400X111N010

  • Zoro # G3226316


product price:  $16.29
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400X111N010
Zoro #
G3226316
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Outside Diameter
1 in
Fitting Side D Nominal Pipe Size
1 in
Overall Length
73 mm
Fitting Side D Outside Diameter
1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 in
Fitting Side C Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Fittings Sub-Category
Crosses
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Cross
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
11
Fitting Side C Gender
Female
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT
Includes Seal
No
For Pipe Schedule
40
Fitting Side B Type
NPT
Color
Silver
Material Grade
304
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Fitting Side D Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side D Gender
Female
Fitting Side B Pipe Threading
11

Description

The ZORO SELECT - 400X111N010 is a stainless steel pipe fitting in a cross shape, featuring four equally-sized openings arranged at 90° in a single plane. Manufactured from 304 stainless steel, this Class 150 fitting is designed to join or split flow among four 1-inch pipe runs, with all connections featuring female NPT threads. It is rated for use in systems involving air, natural gas, non-potable water, oil, potable water, and steam, with a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi. The fitting's metal construction indicates corrosion resistance suitable for use in plumbing, HVAC, and industrial process piping environments requiring a four-line intersection.

Key Features:

  • Four-way cross fitting with 1 inch nominal pipe size on all four connections.
  • Female NPT threaded connections on all sides (A, B, C, D) with 11 threads per inch.
  • Made from 304 stainless steel compliant with ASTM-A-351 material standards.
  • Pressure rating of Class 150 with a maximum pressure of 300 psi and max steam pressure of 150 psi.
  • Meets MSS-SP-114 Class 150 pressure ratings and thread standards per ANSI/ASME B1.20.1.
  • Designed for pipe schedule 40 compatibility.
  • Overall length measures 73 mm, facilitating integration into standard piping systems.
  • Does not include pre-applied thread sealant or any additional sealing components.
  • Low lead compliant for applications involving potable water.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.