White Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick

  • Mfr # PS-CACC-507

  • Zoro # G3227822


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-507
Zoro #
G3227822
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Width
12"
Length
12"
Thickness
0.177"

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
White
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Tensile Strength
11,030 psi
Material
Acrylic
Impact Strength
0.28 ft-lb/in
Minimum Temperature
32 Degrees F
Tensile Strength Rating
Excellent
Temperature Range
32 Degrees to 170 Degrees F
Wear Factor
Fair
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
UV Resistant
Yes
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Maximum Temperature
170 Degrees F
Plastic Clarity
Opaque
Shape
Square
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Grade
Standard
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Type
Standard Grade
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Plastic Properties
Transparent
Material Color Family
White
Color Code
2447
Friction Coefficient
0.8
Standards
Not Rated
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Shore Hardness
98 Shore D
Product Form
Sheet
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Flexural Modulus
2,746 MPa
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Weight
2.67 lb
Fabrication
Cast
Light Transmission
0.2 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.171875 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.