
17" Ivory Jute Basket
Mfr # 704905
Zoro # G322911821
product price:Â $76.49
/ea
Free Shipping & Returns
Key Features
Shape
Round
Overall Depth
17 in
Overall Length
17 in
Overall Height
17 in
Weight Capacity
35.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
704905
Zoro #
G322911821
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
17 in
Overall Length
17 in
Overall Height
17 in
Details
Shape
Round
Weight Capacity
35.9 lb
Frame Material
Jute
Features
Nesting
Doors Included
No
Clothing Rod Included
No
Item
Organizers
Assembly
No Assembly Needed
Shelves Included
No
Lid Included
No
Commercial Use
Yes
Handles Included
No
Holiday / Occasion
No Holiday
Color
Ivory
Includes
1 Piece; Basket 17 x 17 x 17 in
Type
Basket
Style
Craftsman
Description
The 17-inch ivory jute basket is a versatile addition to your home organization. Crafted from durable jute, this round basket combines functionality with a craftsman style that enhances any decor. Measuring 17 x 17 x 17 inches, it provides ample space for storing and displaying various items. The elegant ivory color adds a touch of sophistication, making it suitable for any room in your home. Ideal for organizing toys, books, or blankets, this basket seamlessly blends practicality with aesthetic appeal. Its sturdy construction ensures it can handle daily use while maintaining its stylish look. Elevate your space with this chic and practical solution for all your organizational needs. 17.00-inch h x 17.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.