9 in L x 10 TPI Reciprocating Saw Blade, 5 PK
Mfr # 20372960R5
Zoro # G3229931
product price:Â $16.39
/pk 5, $3.28/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Application
Demolition
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20372960R5
Zoro #
G3229931
UPC #
00082472203721
Country of Origin
United States
Dimensions
Length
9 in
Height
1 in
Blade Length
9 in
Cut Width
0.062 in
Overall Length
9 in
Overall Thickness
0.06 in
Overall Width
1 in
Cut Width - Maximum
0.06 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Application
Demolition
Shank
1/2" Universal
Number of Cutting Edges
1
Blade Material
Bi-Metal
Materials Cut
Nail-Embedded Wood
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Demolition
For Workpiece Material
Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 10, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.