Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38400.019.0004

  • Zoro # G3231006

CAD Available

product price:  $4.29
/pk 100, $0.04/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
#10
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38400.019.0004
Zoro #
G3231006
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.219 in
Inside Diameter Tolerance
0.214-0.227
Outside Diameter Tolerance
0.495-0.515

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.036-0.065 in
Color
Silver
Application
Bearing Surface for Fasteners and Fixtures
Rockwell Hardness
140HV
Type
SAE Flat Washer
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Material Grade/Class
Case Hardened
Removable
Removable
Maximum Temperature
350 Degrees C
RoHS Compliant
RoHS Compliant
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
For Use With
Screws and Bolts
Hardness
140 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance 0.214-0.227, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.