Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Steel Body, 50 PK

  • Mfr # 410816U

  • Zoro # G3233806


product price:  $6.29
/pk 50, $0.13/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410816U
Zoro #
G3233806
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
1 in
Head Height
0.083 in
Head Dia.
0.5 in
Shank Diameter
0.25 in
Head Diameter
1/2 in
Body Length
1 in
Overall Length
1 5/64 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Material Grade/Class
Ungraded
Finish
Plain
Material
Steel
Head Type
Flat
Product Type
Solid Rivet
Installation Method
Hammer, Rivet Press
Manufacturer Location
Made in USA*

Description

Solid Rivet,1 in L,Flat,PK50, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 5/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.083 in, Head Diameter 1/2 in, Body Length 1 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products