This item is Discontinued.

Parker Panel Mount Coupler, Stainless Steel 392PSS-4-4

Panel Mount Coupler, Stainless Steel (Discontinued)

  • Mfr # 392PSS-4-4
  • Zoro # G3238085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
392PSS-4-4
Zoro #
G3238085
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
1/4 in
Tube Outside Dia.
1/4 in
Hex Size
5/8 in
Length
2.03 in
Coupling Size
1/4 in

Details

Item
Panel Mount Coupler
Series
Poly-Tite(R)
For Use With
1/4 in Poly-Tite(R) Inserts
Straight-Through/Shut-Off
Straight-Through
Max. Pressure
150 psi
Temp. Range
0 Degrees to 150 Degrees F

Description

Panel Mount Coupler, Hex Size 5/8 in, Series Poly-Tite(R)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.