Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFSAGK-2000
Zoro #
G3239582
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (Ft.)
25
Static Min. Bend Radius (In.)
3
Connection Size (In.)
1/2
Dia. (In.)
1/2
Hose Outside Dia. (In.)
1/2
Tube Size (In.)
1/2
Hose Inside Dia. (In.)
1/2
Details
Fitting Material
360 Brass
Hose Material
304 Stainless Steel
Application
Gas Piping
Cover Material
Low Density Polyethylene
Fitting Type
Male Thread
Agency Compliance
CSA-LC-1
Type
Flexible
For Use With
LP or Natural Gas
Temp. Range (F)
1000
Includes
Gas Piping, Fittings, Ball Valve Connector, Tape, Bottle of Leak Detector, Bonding Clamp, Installation and Training Guide
Max. Pressure (PSI)
5
Color
Yellow
Item
Single Appliance Gas Installation Kit
Description
Single Appliance Gas Installation Kit, Flexible, Hose Material 304 Stainless Steel, Cover Material Low Density Polyethylene, Color Yellow, Overall Length 25 Ft., Max. Pressure 5 PSI, Connection Size 1/2 In., Fitting Material 360 Brass, Fitting Type Male Thread, Tube Size 1/2 In., Temp. Range 1000 F, Dia. 1/2 In., Application Gas Piping, For Use With LP or Natural Gas, Includes Gas Piping, Fittings, Ball Valve Connector, Tape, Bottle of Leak Detector, Clamp, Installation and Training Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.