Flat Washer, For Screw Size 1 1/2" , Steel Black Oxide Finish, 25 PK

  • Mfr # P45017-PG

  • Zoro # G3240745


product price:  $102.99
/pk 25, $4.12/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P45017-PG
Zoro #
G3240745
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
1 1/2"
Outside Diameter
3 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Inside Diameter
1.563 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0.027/-0.029 in
Washer Material Grade
Low Carbon
Type
SAE Flat Washer
Dimensional Standards
ASME B18.21.1
RoHS Compliant
Not RoHS Compliant
Pack Size
Small Pack
Material Grade/Class
Case Hardened
For Use With
Grade A/Grade 2 Bolts
Bolt Compatibility
Grade 2
Material Quality Standards
SAE

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 1 1/2 in, Inside Diameter 1.563 in, Outside Diameter 3 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.136 in, Material Quality Standards SAE, Pack Size Small Pack, RoHS Compliant Not RoHS Compliant, Thickness Tolerance +0.027/-0.029 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.