ViperLube Multipurpose Grease, H1 Food Grade, NLGI Grade 2, Calcium Sulfonate, 14 oz, Tan

  • Mfr # 457457

  • Zoro # G3241734


product price:  $26.75
/ea

Key Features

Container Capacity
14 oz
Color
Tan
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
457457
Zoro #
G3241734
UPC #
079340367821
Country of Origin
Canada

Details

Item
Multipurpose Grease
Container Type
Cartridge
Container Capacity
14 oz
Color
Tan
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NSF Rating
H1
Primary Additives
Calcium Sulfonate
Base Lubricant
Synthetic Oil
Four-Ball Wear
Not Specified
Flash Point
350 Degrees F
Application
Equipment, Machine Parts, or as a Release Agent on Gaskets/Seals, Use as Anti Rust Film on Bearings
Timken OK Load
Not Specified
Dropping Point
500 Degrees F
Standards
CFIA Listed
Specific Gravity
0.95
Series
LB 8304
Lubricant Brand
LOCTITE
Thickener
Calcium Sulfonate
NLGI Viscosity Grade
2
Operating Temperature Range
400 Degrees to 500 Degrees F
Lubricant Type
Multi-Purpose Grease

Description

Synthetic Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 14 oz., Lubricant NSF Rating H1 Food Grade, Grease Thickener Calcium Sulfonate, Grease Color Tan, Grease Container Cartridge, Max. Operating Temp. 500 Degrees F, Flash Point 350 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.95, Timken OK Load Not Specified, Standards NSF Registered, Category Code H-1, CFIA

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.