1/2" FNPT Galvanized 45 Degree Elbow

  • Mfr # 1MPE3

  • Zoro # G3243931


product price:  $14.99
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MPE3
Zoro #
G3243931
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in

Details

Item
Elbow, 45 Degrees
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Pipe Fitting Material
Forged Steel
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Schedule/Class
Class 3000
Fitting Side B Pipe Threading
14
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Color
Silver
Fitting Side B Gender
Female
Class
Class 3000
Finish/Coating
Galvanized
Includes Seal
No

Description

45 Degrees Elbow, Steel, Galvanized, A105, Class Class 3000, For Pipe Schedule Schedule 160, 1/2 in, Female, Threaded, 1 1/2 in, 14, 1/2 In.-14, 1/2 in, Female, Threaded, 1 1/2 in, 14, 1/2 In.-14, Not Applicable Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.