Round Duct Tee, 6 in Duct Dia, Galvanized Steel, 26 ga GA, 6 in W, 13" L, 9 1/2 in H

  • Mfr # GRFTJ6GA26

  • Zoro # G3248481


product price:  $61.45
/ea

Key Features

Duct Fitting Duct Size
6"
Width
6 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFTJ6GA26
Zoro #
G3248481
UPC #
747548275186
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Width
6 in
Height
9 1/2 in
Inlet Diameter
6 in
Length
13"
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
13 in
Overall Width
6 in
Overall Length
13 in
Overall Height
9 1/2 in
For Duct Width
6 1/2 in
For Duct Height
6 1/2 in
Material Thickness
26 ga
For Nominal Duct Diameter
6 in
Inside Diameter
6 in

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Tee
Damper Shape
Round
Special Features
Sealed / Free Flow
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Tee
Standards
ASTM A653 and A924, ASTM A653 and ASTM A90, SMACNA Third Edition 2005, Section
Material
Galvanized Steel
Finish
Galvanized
Type
Tee
Color
Silver
Seal Material
EPDM, Co-Polymer
End Type
Plain/Crimped
Maximum Pressure Rating
3 in wc
Product Type
Tee
Weight
2 lb
Compatible with Brand
LEED
For Duct Shape
Round
Minimum Pressure Rating
3 in wc
Shape
Tee
Connection Type
Press Fit
Maximum Temperature Rating
212 Degrees F

Description

Duct Tee, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Material Steel, Overall Length 13 in, Product Type Tee, Material Thickness 26 ga, Weight 2 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 6 1/2 in, Shape Tee, End Type Plain/Crimped, For Duct Width 6 1/2 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.