1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-191

  • Zoro # G3249504


product price:  $42.69
/ea

Key Features

Outside Diameter
1/4 in
Wall Thickness
0.028"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.194 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-191
Zoro #
G3249504
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/4 in
Wall Thickness
0.028"
Tube Length
6 ft.
Inside Diameter
0.194 in
Outside Dia. Tolerance
+0.005 in /-0.005 in
Outside Dia.
1/4"
Inside Dia.
0.194"
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.005 in

Details

Tube Material
316 Stainless Steel
Temp. Range
-325 Degrees to 1500 Degrees F
Standards
ASTM A269 19
Item
Tubing
Max. Pressure
3570 psi @ 72 Degrees F
Type
Welded
Cleaned and Capped
No
Fabrication
Welded
Maximum Operating Temperature
1,500 Degrees F
Resistance Properties
Corrosion Resistant, Pitting Resistant
Tube Form
Straight
Material
316 Stainless Steel
Weight per Foot
0.066 lb/ft
Material Grade
316
Temper
Annealed
Minimum Operating Temperature
-325 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
3,570 psi @ 72 Degrees F

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.194 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 3,570 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A269 19, Temper Annealed, Tube Form Straight, Wall Thickness 0.028 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.