Fender Washer, For Screw Size 1/2" , 316 Stainless Steel Plain Finish, 5 PK

  • Mfr # Z0472-316

  • Zoro # G3249793

CAD Available

product price:  $7.59
/pk 5, $1.52/ea

Key Features

CAD Drawing
Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
Inside Diameter
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z0472-316
Zoro #
G3249793
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1-1/2 in
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
Inside Diameter
0.531 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Fender Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Washer Material Grade
316
Rockwell Hardness
B80
For Use With
Screws and Studs
Flat Washer Type
Fender Washer
Thickness Tolerance
+0.005/-0.004 in
Type
Oversized Flat Washer
Pack Size
Small Pack
Tensile Strength
75,000 psi
Material Grade/Class
316
Material Quality Standards
ASTM A276
Resistance Properties
Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Dimensional Standards
AMPG 2001 FL.01
Package Weight
1.15 lb
FDA Approved
Not FDA Approved
Hardness
83 HRB
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/2 in, Maximum Thickness 5/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.