Brass Steam Solenoid Valve Less Coil, Normally Closed, 1 1/2 in Pipe Size

  • Mfr # 007734

  • Zoro # G3250597


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
H
Coil Enclosure
NEMA Type 1
Safe Working Steam Pressure
300 psi
Overall Height
6 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
007734
Zoro #
G3250597
UPC #
190735216248
Country of Origin
Mexico

Dimensions

Overall Height
6 9/32 in
Overall Length
5 1/4 in
Nominal Pipe Size
1 1/2 in
Orifice Diameter
1 1/2 in

Details

Valve Design
2-Way
Coil Insulation Class
H
Coil Enclosure
NEMA Type 1
Safe Working Steam Pressure
300 psi
Operation Type
Pilot Operated
Body Material
Brass
For Use With
Dayton Solenoid Coils
Safe Working Water Pressure
300 psi
Item
Steam Solenoid Valve Less Coil
Steam Capacity
6,174 lb/hr
Standards
UL Listed
Seal Material
EPM
Outlet Connection Type
FPT
Environmental Rating
Indoor, Outdoor
Operating Temperature - Maximum
400 Degrees F
Valve Body Style
Straight
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Thread Type
FPT
Fluid Temperature - Maximum
400 Degrees F
For Media
Air, Light Oil, Steam, Water
Operating Pressure Differential Light Oil - Maximum
150 psi
Compatible with Brand
Dayton
Inlet Connection Type
FPT
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential - Minimum
5 psi
Coefficient of Volume (Cv)
25
Valve Ways
2-Way
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
150 psi
Valve Positions
2-Position
Operating Pressure Differential - Maximum
150 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 1/2 in, Coefficient of Volume (Cv) 25, Operating Pressure Differential - Minimum 5 psi, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Water - Maximum 150 psi, Fluid Temperature - Maximum 400 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.