Butterfly Valve, Lug, 6 In, CI, Viton Liner

  • Mfr # ML222V 6

  • Zoro # G3251744


product price:  $905.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Cast Iron
Pipe Size
6 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML222V 6
Zoro #
G3251744
UPC #
697988579729
Country of Origin
United States

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Lug Dia.
3/4-10
Handle Length
11 in
Lug Diameter
3/4"-10
Nominal Valve Size
6 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Number of Bolt Holes
8
Standards
ABS
Disc Material
Ductile Iron
Liner Material
FKM
Temp. Range
-20 to 300 Degrees F
Seal Material
FKM
Maximum Pressure - Operating
200 psi
Connection Type
Lug
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
300 Degrees F
Number of Stop Positions
10
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
416 Stainless Steel
For Media
Gas, Oil, Water
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
2,020
Maximum Pressure - Steam
150 psi
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
1 yr
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range -20 to 300 Degrees F, Liner Material FKM, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.