2" Welded SS Slip-On Flange

  • Mfr # 4381000450

  • Zoro # G3255156


product price:  $52.49
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381000450
Zoro #
G3255156
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
2"
Outside Dia.
6"
Pipe Size
2"
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Flange Outside Diameter
6 in

Details

Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Slip-On Flange
Specific Pipe Fitting Shape
Slip On Flange
Pipe Fitting Schedule/Class
Class 150
Standards
ANSI B16.5; ASTM A182
Pipe Fitting Connection Type
Welded
Fittings Sub-Category
Flanges
Temp. Range
-60 Degrees to 450 Degrees F
Number of Holes
4
Max. Pressure
150 psi
Color
Silver
Class
Class 150
Maximum Operating Pressure
150 psi
Material Grade
304
Number of Bolt Holes
4
Connection Surface
Raised Face
Type
Class 150

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x Slip-On, 6 in Flange Outside Diameter, Not Applicable Overall Length, Stainless Steel, Plain, 304, Class Class 150, For Pipe Schedule Not Applicable, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4, Not Applicable Bolt Circle Diameter, Not Applicable Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.