3" x 2" FNPT 316 SS Reducing Coupling

  • Mfr # 60RC111N030020

  • Zoro # G3255515


product price:  $67.89
/ea

Key Features

Pipe Size - Pipe Fitting
3" x 2"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RC111N030020
Zoro #
G3255515
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3" x 2"
Pipe Size (Fittings)
3" x 2"
Pipe Size
3" x 2"
Fitting Side B Nominal Pipe Size
2 in
Overall Length
79 mm
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Outside Diameter
2 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
300 psi
Fittings Sub-Category
Couplings
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
For Pipe Schedule
40
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Color
Silver
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Compliant
Includes Seal
No
Fitting Side A Pipe Threading
11
Fitting Side B Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Material Grade
316

Description

The ZORO SELECT - 60RC111N030020 is a stainless steel pipe fitting rated for use in fluid transfer systems. It is manufactured to connect pipe sections between pipes, ensuring a stable flow within piping infrastructure. This fitting is constructed from stainless steel with corrosion resistance properties.

  • Material: Stainless Steel – offers strength and corrosion resistance.
  • Type: Pipe fitting – used to connect sections of pipe in a system.
  • Part of the ZORO SELECT brand, indicating its product line within industrial fittings.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.