1 in MNPT 304 Stainless Steel Square Head Plug, Class 3000, ASTM A182, ASME B16.11

  • Mfr # 1RRL2

  • Zoro # G3256967


product price:  $11.49
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RRL2
Zoro #
G3256967
UPC #
190735932599
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Max. Pressure
3000 psi@100 Degrees F
Standards
Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Square Head Plug
Pipe Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Includes Seal
No

Description

Square Head Plug, 1 in Nominal Pipe Size, Stainless Steel, 304, Male NPT, 2500 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.