Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, 300 lb Load Capacity, 4 Shelves

  • Mfr # FG409600BLA

  • Zoro # G3257791


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51 in
Overall Length
41 in
Overall Width
20 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG409600BLA
Zoro #
G3257791
UPC #
086876153736
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Length
41 in
Overall Width
20 in
Shelf Width
20 in
Caster Dia.
4"
Handle Height
49 5/8 in
Lip Height
1 in
Top Shelf Height
51 in
Caster Width
1 in
Shelf Length
29 1/4 in
Bottom Shelf Lip Height
1 in
Shelf LxW
29-1/4 in x 20 in
Caster Wheel Dia.
4 in
Top Shelf Lip Height
1 in
Shelf Lip Height
1 in
Overall LxWxH
41 in x 20 in x 51 in

Details

Material
Plastic
Color
Black
Load Capacity
300 lb
Item
Dual-Handle Utility Cart with Lipped Plastic Shelves
Wheel Type
4" x 1" Thermoplastic Rubber
Handle Type
(2) Raised
Number of Shelves
4
Electrical Included
No
Standards
HACCP Approved
Leg Material
Polypropylene
Capacity per Shelf
75 lb
Utility Cart Item
Service Cart
Shelf Material
HDPE
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Handle Included
Yes
Distance Between Shelves
11-3/4 in
Distance Between Middle and Bottom Shelf
11-3/4"
Distance Between Top and Middle Shelf
11-3/4"
Caster Material
Thermoplastic Rubber
Assembled/Unassembled
Unassembled
Leg Color
Silver
Shelf Color
Black
Non-Marking
Yes
Caster Type
(4) Swivel
Number of Drawers
0
Number of Compartments
0
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Elastomer
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Stem
Lip Style
4-Sided Lipped

Description

Utility Cart, Number of Shelves 4, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 29 in, Shelf Width 20 in, Top Shelf Height 51 in, Distance Between Shelves 12 in, Handle Type Raised (2), Handle Height 49 5/8 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (4) Swivel, Lip Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products