Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1436-020
Zoro #
G3258622
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
2 in
Details
Item
Male Coupling
Temp. Range
Up to 140 Degrees F
Color
Gray
Standards
ASTM D1784
Max. Pressure
170 psi@73 Degrees F
Description
Male Coupling, Standards ASTM D1784, Color Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.