Stack Bin, Industrial Grade Polymer, Terra Cotta (Discontinued)
- Mfr # 30120RECYTC
- Zoro # G3259304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30120RECYTC
Zoro #
G3259304
UPC #
032903004465
Country of Origin
United States
Dimensions
Inside Length
10-1/4"
Inside Height
4"
Inside Width
3"
Details
Color
Terra Cotta
Load Capacity
10 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.07 cu. ft.
ESD Conductive
No
Includes
Molded-In Label Area
Description
Shelf Bin, Outside Length 11 5/8 in, Outside Width 4 1/8 in, Outside Height 4 in, Inside Length 10 1/4 in, Inside Width 3 in, Inside Height 4 in, Volume Capacity 0.07 cu ft, Load Capacity 10 lb, Material Industrial Grade Polymer, Color Terra Cotta, Use Divider No. Mfr. No. 40120, Use with Grainger Divider No. 3A563, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Molded-In Label Area, ESD Conductive No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.