Nipple Swage Nipple, Extra Heavy, 2" x 1-1/2" Pipe, MNPT, Steel, Class XH
Mfr # 0338026107
Zoro # G3260074
product price:Â $80.59
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Nipple
Fitting Connection Type
MNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2" x 1-1/2"
Class
Class XH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0338026107
Zoro #
G3260074
UPC #
069029105714
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
2" x 1-1/2"
Pipe Size - Pipe Fitting
2 in x 1 1/2 in
Pipe Size
2" x 1-1/2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Details
Specific Fitting Shape
Nipple
Fitting Connection Type
MNPT
Pipe Fitting Material
Steel
Class
Class XH
Item
Swage Nipple, Extra Heavy
Standards
MSS-SP-95
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Fitting Side B Gender
Male
Fitting Side B Type
NPT
For Pipe Schedule
80
Application
Natural Gas, Oil
Includes Seal
No
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Finish/Coating
Zinc Plated
Color
Black
Description
Swage Nipple, Carbon Steel, Zinc Plated, Class Class XH, For Pipe Schedule Schedule 80, 2 in, Male, Threaded, 1 1/2 in, Male, Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.