Hex Bushing Hex Bushing, 1/2" x 1/8" Pipe, FNPT x MNPT, Malleable Iron, Class 150

  • Mfr # 5P510

  • Zoro # G3260117


product price:  $1.49
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2" x 1/8"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P510
Zoro #
G3260117
UPC #
190735932643
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1/2" x 1/8"
Pipe Size - Pipe Fitting
1/2 in x 1/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/8 in
Pipe Size
1/2" x 1/8"

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Hex Bushing
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
300 psi@150 Degrees F
Temp. Range
-20 Degrees to 366 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Specific Pipe Fitting Shape
Hex Bushing
Saturated Steam Pressure
150 psi
Fitting Schedule/Class
Class 150
Includes Seal
No
Color
Black
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
27
Fitting Side B Type
NPT
Fitting Side B Gender
Female

Description

Hex Bushing, Malleable Iron, Class Class 150, 1/2 in, Female, NPT, 14, 1/8 in, Female, NPT, 27

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.