Wedge Lock Washer, For Screw Size 9/16 in 316 Stainless Steel, Plain Finish, 100 PK

  • Mfr # 2736

  • Zoro # G3260372


product price:  $816.99
/pk 100, $8.17/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2736
Zoro #
G3260372
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
9/16 in
Outside Diameter
1.21 in
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Inside Diameter
0.6 in
Assembly Thickness
1/8 in
Minimum Inside Diameter
19/32 in
Outside Diameter - Minimum
1 13/64 in
Inside Diameter - Maximum
19/32 in
Outside Diameter - Maximum
1 13/64 in

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Thickness Tolerance
+/-0.01 in
Rockwell Hardness
HRC52
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Bolt Compatibility
316
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
Metal Detectable
Metal Detectable
Hardness
52 HRC
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 9/16", Inside Dia. 0.600", Outside Dia. 1.210", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.