1" FNPT Galvanized Tee

  • Mfr # 1MPF4

  • Zoro # G3262086


product price:  $33.29
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MPF4
Zoro #
G3262086
UPC #
190735932674
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in

Details

Item
Tee
Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Pipe Fitting Material
Forged Steel
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Fitting Side A Type
NPT
Color
Silver
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Finish/Coating
Galvanized
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Includes Seal
No
Class
Class 3000
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side C Pipe Threading
11 1/2
Fitting Side C Gender
Female

Description

Tee, Steel, Thrd 1", Thrd 1", Thrd 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.