1" FNPT 304 SS Threaded Union

  • Mfr # 2UA99

  • Zoro # G3263373


product price:  $66.15
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UA99
Zoro #
G3263373
UPC #
190735932704
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Fittings Sub-Category
Unions
Max. Pressure
2900 psi@100 Degrees F
Standards
ASTM A182, MSS SP-83
Max. Steam Pressure
2500 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Union
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Material Grade
304
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Class
Class 3000
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT

Description

Union, Stainless Steel, 304, Class Class 3000, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.