Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Stainless Steel Body, 25 PK

  • Mfr # 41F0820-EA-25

  • Zoro # G3264931


product price:  $10.89
/pk 25, $0.44/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41F0820-EA-25
Zoro #
G3264931
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
1.25 in
Head Dia.
0.5 in
Head Height
0.083 in
Body Length
1 1/4 in
Shank Diameter
0.25 in
Overall Length
1 21/64 in
Minimum Material Thickness
31/32 in
Head Diameter
1/2 in
Maximum Material Thickness
1 1/32 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Material Grade/Class
300
Product Type
Solid Rivet
Finish
Plain
Head Type
Flat
Material
Stainless Steel
Installation Method
Hammer, Rivet Press
Manufacturer Location
Made in USA*

Description

Solid Rivet,1 1/4 in L,Flat,PK25, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 21/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.083 in, Head Diameter 1/2 in, Minimum Material Thickness 31/32 in, Maximum Material Thickness 1 1/32 in, Body Length 1 1/4 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.