10 ft Overall H, Manhole Ladder, Fiberglass, 375 lb Load Capacity

  • Mfr # M7110-1

  • Zoro # G3268474


product price:  $249.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Load Capacity
375 lb
Material
Fiberglass
Overall Height
10 ft
Overall Width
12 3/8 in
Top Step Height
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7110-1
Zoro #
G3268474
UPC #
051751013078
Country of Origin
Mexico

Dimensions

Overall Height
10 ft
Overall Width
12 3/8 in
Top Step Height
6 ft
Rung Dia.
1 1/4 in
Ladder Height
10 ft
Reach Height - Maximum
12.6 ft
Rung Diameter
1.3 in
Overall Depth
120 in
Top-to-Bottom Rung Height
9 ft
Standing Height - Maximum
6 ft

Details

Item
Manhole Ladder
Load Capacity
375 lb
Material
Fiberglass
Standards
ANSI A14.2-2007, OSHA Compliant
Rung/Step Spacing
12 in
ANSI Type
IAA
Net Weight
24.0 lb
Rung Type
Round
Top to Bottom Rung
9 ft
Rung Shape
Round
Item - Straight Ladders
Manhole Ladder
Number of Rungs
10
Rung Spacing
12 in
Color
Yellow
Weight
24 lb
Shoe Material
Aluminum, Rubber
Ladder Material
Fiberglass
Ladder Type
Manhole Ladder
ANSI Duty Rating
Type IAA
Load Capacity - Maximum
375 lb
Series
M7100-1
Tread Type
Ribbed
Shoe Type
Slip-Resistant
Number of Sections
1

Description

Manhole Ladder, Ladder Height 10 ft, Overall Width 12.4 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 10, Top to Bottom Rung 9 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 6 ft, Rung Shape Round, Standards ANSI A14.2-2007, OSHA Compliant, ANSI Type IAA, Net Weight 24.0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.