4 in 316 Stainless Steel Grip L Pipe Coupling, Polished Finish, Axial Movement, EPDM Seal

  • Mfr # G20900-SI

  • Zoro # G3270732


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20900-SI
Zoro #
G3270732
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
4"
Fitting Length
3 45/64 in
Bolt Size
6mm Hex
Pipe Size (Fittings)
4"
Pipe Fitting Length
3-45/64"
Overall Length
3 11/16 in
Fitting Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Grip L Pipe Coupling
Temp. Range
-4 Degrees to 212 Degrees F
Max. Pressure
232 psi
Specific Pipe Fitting Shape
Coupling
Gasket Material
EPDM
Standards
ASTM 1476, CL2, TY2
Vacuum Rating
28"
Bolt Material
316 Stainless Steel
Number of Bolts
2
Application
Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water
Low Lead Compliance Level
Compliant
Low Lead Certified Standard
Yes
Color
Silver
Includes Seal
Yes
Material Grade
316
Finish/Coating
Polished
Seal Material
EPDM
Maximum Operating Pressure
232 psi
For Movement Type
Axial
Seal Type Included
Standard

Description

The STRAUB - G20900-SI is a 4-inch Grip L pipe coupling constructed from 316 stainless steel, designed to join two pipes in a straight line to create a continuous flow path. It uses a bolted housing and an EPDM elastomeric gasket that forms a leak-tight seal without welding under the specified operating conditions. This coupling accommodates axial movement and misalignment and maintains a leak-tight connection within the product's stated temperature and pressure ratings for systems conveying air, chemical products, fuel, gas, oil, other hydrocarbons, solids, and water. It operates within a temperature range of -4 Degrees to 212 Degrees F and withstands a maximum internal pressure of 232 psi.

Key Features:

  • Material: 316 stainless steel with polished finish for corrosion resistance.
  • Nominal pipe size: 4 inches.
  • Overall length: approximately 3-11/16 inches.
  • Seal included: standard EPDM gasket for leak-tight connections.
  • Bolt specifications: two 6mm hex bolts made of 316 stainless steel.
  • Movement type: axial to allow limited pipe movement.
  • Certified low lead compliance for potable water use.
  • Meets ASTM 1476, TY2, CL2 or CL3 standards.
  • Vacuum rating up to 28 inches of mercury.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.