Door and Butt Hinge, Steel, Full Mortise Mounting, 2 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # CB179 5X4 5 FM SW DOOR HINGE 26D STL

  • Zoro # G3271116


product price:  $23.15
/ea
Sold in multiples of 3 for $69.45

Key Features

Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.146 in
Door Leaf Width
2 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB179 5X4 5 FM SW DOOR HINGE 26D STL
Zoro #
G3271116
UPC #
094713652786
Country of Origin
China

Dimensions

Door Leaf Height
5 in
Door Leaf Thickness
0.146 in
Door Leaf Width
2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
2 in
Frame Leaf Thickness
0.146 in
Overall Width
4 1/2 in
Pin Diameter
5/16 in
Door Thickness - Maximum
1 3/8 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
For Aluminum Doors with Aluminum Frames, Slip-In Application where One Leaf of Hinge is Inserted through a Slot in Door or Frame, and the Other Leaf Mortised
Bearing Type
Concealed
Pin Type
Removable
Pin Material
Stainless Steel
Item
Door and Butt Hinge
Ligature Resistant
No
Standards
ANSI, BHMA
Hardware
Included
Holes
With
Hand Orientation
Non-Handed
Mounting Style
Full Mortise
Removable Pin
Yes
Includes Hardware
Hardware Included
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated
Number of Holes per Leaf
4
Corner Type
Square

Description

Butt Hinge, Steel, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.146 in Door Leaf Thickness, 0.146 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.