Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK

  • Mfr # U55205.037.0001

  • Zoro # G3272087

CAD Available

product price:  $6.29
/pk 50, $0.13/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U55205.037.0001
Zoro #
G3272087
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.406 in
Outside Diameter Tolerance
+0.015 in ; -0.007 in
Inside Diameter Tolerance
+0.015 in ; -0.005 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
B80
Thickness Tolerance
+0.015 in ; -0.014 in
Application
The Washer Should Be Used with 109 Degrees Flat and Oval Head Countersunk Screws
Color
Silver
Type
SAE Flat Washer
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.21.1, SAE
Maximum Temperature
302 Degrees F
Removable
Removable
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Material Grade/Class
316
Manufacturer Location
Globally Sourced

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products