Coupler with Locking Arms, 1-1/2In, 250psi

  • Mfr # QCG-C150

  • Zoro # G3273006


product price:  $63.13
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCG-C150
Zoro #
G3273006
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1-1/2"
Hose Size
1-1/2"
Hose Fitting Size
1-1/2"
Plug Outside Dia.
3-27/32"
Coupling Size
1-1/2"
Socket Inside Diameter
2 1/8 in
Overall Length
4-3/4"
Socket"side Diameter
2-1/8"
Size
1-1/2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Max. Pressure
250 psi
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Hose Fitting Gender
Male
Fitting Type
Male Hose Shank
Includes Locking Arm
Yes
For Hose I.D.
1-1/2"
Fitting Connection Type
Female Coupler x Hose Barb
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
Type
C
Material of Construction
Aluminum
Connection
Female Coupler x Hose Barb

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 3 27/32 in, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 4 3/4 in, Includes Locking Arm Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.