Ampco Safety Tools
Crow Bar, 24 in. OAL
Mfr # W-30
Zoro # G3275097
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Features Corrosion-Resistant
- Material High Strength Nickel Aluminum Bronze
- Overall Width 4 1/2 in
- Pry Bar Sub-Category Wrecking Bars
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Crow Bar, 36 in. OAL W-31
- AMPCO SAFETY TOOLS Pinch Bar, 30 in. OAL P-8
- AMPCO SAFETY TOOLS Pinch Bar, 18 in. OAL P-9
- AMPCO SAFETY TOOLS Pry Bar, 60 in. OAL P-11
- AMPCO SAFETY TOOLS Crow Bar, 18 in. OAL W-29
- AMPCO SAFETY TOOLS Crow Bar, 30 in. OAL W-30A
- AMPCO SAFETY TOOLS Nail Puller, 18" L, 4-1/2" W, 11/16" Thick N-1
- AMPCO SAFETY TOOLS Pinch Bar, 36 in. OAL P-10
- GREAT NECK Tack Lifter TL4C
- K TOOL INTL 2-Ton Ratcheting Gear Puller BLP/RT/2T
- TEKTON 12 Inch Angled End Handled Pry Bar LSQ42012
- Ampco Safety Tools Pullers and Separators