1/4" Compr Brass Mini Ball Valve Inline

  • Mfr # 4Z-MB4LPFA-BP

  • Zoro # G3278703


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4Z-MB4LPFA-BP
Zoro #
G3278703
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.24 in
Nominal Valve Size
1/4 in
Handle Length
1.13 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Natural Gas, Non-Potable Water
Connection Type
Comp. x Comp.
Item
Mini Ball Valve
Handle Type
Lever
Seat Material
PFA
Max. Pressure
2,500 PSI CWP
Features
CPI(TM) Compression, Panel Mount
Temp. Range
-65 Degrees to 300 Degrees F
Stem Type
Blowout Resistant
Stem Material
316 Stainless Steel
Handle Material
Nylon
Body Material
Brass
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
One Piece
Connection Type - Side 1
Sweat
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Black
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
0.44
Operating Temperature - Minimum
-65 Degrees F
Connection Type - Side 2
Sweat
Operating Temperature - Maximum
300 Degrees F
Vacuum Service Rating
Not Rated
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Valve Series
MB

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Natural Gas, Non-Potable Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.