This item is Discontinued.

Nibco Swing Y Check Valve, Bronze, 3 In. T433B 3

Swing Y Check Valve, Bronze, 3 In. (Discontinued)

  • Mfr # T433B 3
  • Zoro # G3279193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T433B 3
Zoro #
G3279193
UPC #
039923635570
Country of Origin
Unknown

Dimensions

Length
9-1/4"
Size
3"

Details

Connection Type
FNPT
Mounting Position
Vertical or Horizontal
Item
Swing Y Check Valve
Max. Temp.
406 Degrees
Sub-Category
Bronze
Material of Construction
Bronze

Description

Length 9 1/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.