Electromechanical Timer, Multi Operation

  • Mfr # T1905E

  • Zoro # G3282404


product price:  $154.86
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Amps
20 A
Enclosure Type
STEEL
Min. Time Setting
15 min
Max. Time Setting
23-3/4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1905E
Zoro #
G3282404
UPC #
078275117785
Country of Origin
Mexico

Dimensions

Width
5 in
Depth
3 in
Height
7 3/4 in
Product Depth
3.4375 in; 87.3 mm
Wire Size Min
#14 AWG
Wire Size Max
#12 AWG
Product Width
5.125 in; 130.2 mm
Product Height
7.875 in; 200 mm
Product Width (in)
5.125
Product Depth (in)
3.4375
Product Height (in)
7.875
Overall Depth
3 7/16 in
Overall Height
7 7/8 in
Overall Width
5 1/8 in

Details

Item
Electromechanical Timer
Voltage
480V AC
Amps
20 A
Enclosure Type
STEEL
Min. Time Setting
15 min
Max. Time Setting
23-3/4 hr
Contact Form
SPDT
Max. On/Off Cycles
48
Number of Poles
1
Time Setting Range
15 min. to 23-3/4 hr.
NEMA Rating
1
Contact HP @ 120V
1/2 hp
Contact HP @ 240V
1 hp
Number of Trippers Included
96
Nominal Max. Time Setting
24 hr
Description/Special Features
Manual On/Off Override does not Interfere with Program
Operating Temp.
-40 to +130
Type
24-Hour, Multioperation
Day Skipper
No
Extra Trippers
2E132
Mount
Hole Wall
Standards
cCSAus
Product Type
Timer
Operation Mode
25 hour
Skipper Wheel Operation Mode
Not Included
CSA Certification
cCSAus
Minimum On Off Time
15 min
Power Consumption Max W
3 W
Market
Commercial; Industrial
Has Manual Override CVL
Yes
Motor Load Ratings
1/2 HP, 125 VAC, 60 Hz; 1 HP, 250 VAC, 60 Hz
Resistive Load Ratings
20 A, 125 VAC, 60 Hz; 20 A, 208 VAC, 60 Hz; 20 A, 240 VAC, 60 Hz; 20 A, 277 VAC, 60 Hz; 20 A, 480 VAC, 60 Hz
Operating Temperature Min
-40°C
Wiring Option
Terminals
Switch Type
SPDT
Operating Temperature Max
130°C
Number Of Circuits
1
Maximum On Off Operations
48
Resistive Load Ratings Ranges
20 A, 125-480 VAC, 60 Hz
Solutions
Machinery & Pumps; Panel Integrators
Input Voltage Ranges
480 VAC, 60 Hz
Packaging Applications
Poultry Feeders; Filters; Heaters; Blowers; Dairy Equipment; Foggers; Fans; Lighting; Electrical Pumps; Motors
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control
Maximum ON/OFF Operations
48
Resistive
20 A, 125 VAC, 60 Hz, 20 A, 208 VAC, 60 Hz, 20 A, 240 VAC, 60 Hz, 20 A, 277 VAC, 60 Hz, 20 A, 480 VAC, 60 Hz
Has Manual Override
Yes
Motor Load Ratings Ranges
1/2 HP, 125 VAC, 60 Hz; 1 HP, 250 VAC, 60 Hz
Features
Captive Trippers Slide In/Out of Dial, Skipper Wheel
Operating Temperature Max (°F)
130
Input Voltage Range(s)
480 VAC, 60 Hz
Skipper Wheel
Not Included
Operating Temperature Min (°F)
-40
Minimum ON/OFF Times
15 min
Maximum Power Consumption (W)
3 W
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
130
Time Setting - Maximum
24 hr
Body Material
Steel
Indoor/Outdoor Usage
Indoor
Time Setting - Minimum
15 min
Operating Temperature - Minimum
-40 Degrees F
AC Voltage Rating
480V AC
Mounting Style
Surface
Series
T1900
NEMA Enclosure Rating
1
Horsepower @ 120V - Maximum
1/2 hp
On/Off Cycles - Maximum
48
Horsepower @ 240V - Maximum
1 hp
Number of Trippers - Maximum
96
Current Rating - Maximum
20 A
Operating Temperature - Maximum
130 Degrees F
Application
Lighting
Time Minimum Setting
16 min
Time Maximum Setting
25 hr.

Description

Electromechanical Timer, 24-Hour, Multioperation, Number of Poles 1, Contact Form SPDT, Voltage 480V AC, Amps 20 A, Contact HP @ 120V 1/2 hp, Contact HP @ 240V 1 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 23-3/4 hr, Max. On/Off Cycles 48, Width 5 in, Depth 3 in, Height 7 3/4 in, Number of Trippers Included 96, Extra Trippers 2E132, Operating Temp. -40 to +130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.