Proximity Sensor, Inductive, 12mm, PNP, NO (Discontinued)
- Mfr # E57SAL12T111ED
- Zoro # G3284093
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E57SAL12T111ED
Zoro #
G3284093
UPC #
782113505039
Country of Origin
Mexico
Dimensions
Proximity Sensor Diameter
12.0mm
Length
41mm
Details
Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
3 Wire PNP
Output Mode
NO
Max. Detecting Distance
4.0mm
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Unshielded
Proximity Sensor Operating Frequency
800 Hz
Case Material
Stainless Steel
Standards
cUL Listed, CE Compliance
Description/Special Features
360 Degrees Viewable LED Output Indication
Max. Current Load
500mA
IP Rating
67
Operating Temp. Range
-13 Degrees to 158 Degrees F
NEMA Rating
4, 4X, 6, 6P, 12, 13
Description
Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4.0mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material Stainless Steel, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.