Sanding Belt, 1 in W, 42 in L, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue
Mfr # 78072728596
Zoro # G3285353
product price:Â $3.15
/eaKey Features
Abrasive Type
Coated
Width
1 in
Length
42 in
Grade
Coarse
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072728596
Zoro #
G3285353
UPC #
780727285965
Country of Origin
United States
Dimensions
Width
1 in
Length
42 in
Overall Length
42 in
Overall Width
1 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Weight
X
Backing Material
Polyester
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 42 in, Overall Width 1 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.