Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, Quick Exhaust, NBR

  • Mfr # EF8317G308

  • Zoro # G3285536


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8317G308
Zoro #
G3285536
UPC #
094704480893
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
3-1/2 in
Overall Width
2 in
Overall Length
2 in
Overall Height
4 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Quick Exhaust
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Stainless steel
Valve Design
3-Way/2-Position
Coil Insulation Class
F
Application
Analytical and Diagnostic Equipment, Automotive, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment
Standards
ATEX, CSA, IEC, UL Listed
Environmental Rating
Hazardous, Indoor, Outdoor
Wattage
1.4 W
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Mounting Orientation
Horizontal or Vertical
Includes Coil
Yes
Coefficient of Volume (Cv)
0.08
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
Not Rated
Includes Seal
Yes
Thread Type
NPT
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Quick Exhaust, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.08, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.