This item is Discontinued.

Mueller Industries Straight Type L Copper Tubing, 3-1/8" Outside Dia LH30005

Straight Type L Copper Tubing, 3-1/8" Outside Dia (Discontinued)

  • Mfr # LH30005
  • Zoro # G3286552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH30005
Zoro #
G3286552
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3-1/8"
Tube Size
3"
Wall Thickness
0.090"
Inside Dia.
3.000"

Details

Item
Type L Copper Tubing
Application
Water
Copper Tube Shape
Straight
Max. Pressure
270 psi
Temp. Range
100 Degrees to 400 Degrees F
Copper Tube Coating
None
Standards
ASTM B88,B306,B280, & B819
Soft/Hard
Hard
Material
Copper

Description

Type L Copper Tubing, Application Water, Material Copper, Standards ASTM B88,B306,B280, & B819, Wall Thickness 0.090 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.