Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05775
Zoro #
G3291709
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side C Nominal Pipe Size
8 in
Fitting Side B Nominal Pipe Size
8 in
Fitting Side A Nominal Pipe Size
8 in
Details
Pipe Fitting Material
PVC
Specific Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Item
Sanitary Tee
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Color
White
Fitting Side C Type
Socket
Fitting Side A Type
Socket
Description
Tee, PVC, 8 in, Female, Socket, 8 in, Female, Socket, 8 in, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.