2" x 1" Butt Weld 304L SS Concentric Reducer Sch 10

  • Mfr # 4381009120

  • Zoro # G3295241


product price:  $14.65
/ea

Key Features

Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381009120
Zoro #
G3295241
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2" x 1"
Pipe Size (Fittings)
2" x 1"
Pipe Size
2" x 1"
Overall Length
3 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Item
Concentric Reducer
Specific Pipe Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Schedule 10
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Maximum Operating Pressure
275 psi @ 150 Degrees F
Includes Seal
No
For Pipe Schedule
10
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld
Material Grade
304L
Color
Silver
Fitting Side B Type
Butt Weld
Schedule
10

Description

Concentric Reducer, Stainless Steel, 304, For Pipe Schedule Schedule 10, 1 in, Butt Weld, 2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.