This item is Discontinued.

No Product Image Available

3/4" x 21 ft Threaded Galvanized Steel Coupled Pipe (Discontinued)

  • Mfr # 564-2520HCC
  • Zoro # G3296021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564-2520HCC
Zoro #
G3296021
UPC #
-
Country of Origin
United States

Dimensions

Overall Pipe Length
21 ft.
Outside Dia. (In.)
1.050
Pipe Size (Nominal)
3/4"
Inside Dia. (In.)
0.824
Pipe Size (Fittings)
3/4"

Details

Pipe Schedule
40
Material - Pipe
Galvanized Steel
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Item
Galvanized Steel Pipe
Material
Galvanized Carbon Steel
Schedule
40

Description

Cut Pipe, Material Galvanized Carbon Steel, Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.