Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

1/2" Push-Fit Full Port Brass Ball Valve (Discontinued)

  • Mfr # 107-063HC
  • Zoro # G3296146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-063HC
Zoro #
G3296146
UPC #
-
Country of Origin
China

Details

Standards
IAPMO Listed, cUPC, NSF/ANSI 61, AB 1953, IPC, ASSE 1061
Item
Ball Valve
Max. Pressure
200 psi
Body Material
Lead Free Brass
Connection Type
Push Fit
Type
Push Fit
Connection
Push Fit
Sub-Category
Valves

Description

Ball Valve, Body Material Lead Free Brass, Connection Type Push Fit, Max. Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.