Ducting Hose, 4 In. ID, 25 ft. L, Rubber

  • Mfr # 0337-0400-0001

  • Zoro # G3299633


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
6 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0337-0400-0001
Zoro #
G3299633
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Ducting Hose Length
25 ft.
Bend Radius - Ducting Hose
3.9"
Length - Ducting Hose
25 ft.
Inside Dia. - Ducting Hose
4"
Bend Radius
3.9 in
Inside Dia.
4"
Length
25 ft.
Ducting Hose Inside Dia.
4"
Ducting Hose Bend Radius
3.9"

Details

Max. Working Pressure @ 70 F
6 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Material - Ducting Hose
Thermoplastic Rubber
Ducting Hose Color
Black
Max. Flow
520 cfm
Color
Black
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Material
Thermoplastic Rubber
Max. Pressure - Ducting Hose
6 psi
Ducting Hose Type
Industrial Ducting Hose
Material
Thermoplastic Rubber
Vacuum Rating
28.00 in Hg
Operating Temp. Range
-40 Degrees to 250 Degrees F
Max. Pressure
6 psi
Color - Ducting Hose
Black
Number of Plies
2
Ducting Hose Max. Pressure
6 psi
Item
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
28.00" Hg
Ducting Hose Vacuum Rating
28.00" Hg
Hose Reinforcement Material
Carbon Steel
Hose Tube Material
TPE
Duct Hose Type
Duct Hose for Dust
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 6 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 3.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.