Dayton
Exhaust Fan, 60 In, Less Drive Package
Mfr # 1AHA7
Zoro # G3301331
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,900.99
Free 30-Day Returns
Key Features
- Type Medium Duty Belt Drive Less Drive Package
- Blade Dia. 60 in
- CFM Range 38,697 to 66,186
- Exhaust/Supply Fan Motor HP 2 to 10
- Drive Package With Motor Included No
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Std Duty Fan, 19,995 cfm, 115/208-230V 7CF35
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V 7CF20
- DAYTON Heavy Duty Fan, 22,735 cfm, 208-230/460V 7M8D8
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V 7CF17
- DAYTON Heavy Duty Fan, 14,990 cfm, 115/208-230V 7M899
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V 7D529
- DAYTON Std Duty Fan, 14,712 cfm, 208-230/460V 7AD42
- DAYTON Heavy Duty Fan, 7357 cfm, 208-230/460V 7M889
- DAYTON Med Duty Fan, 24,419 cfm, 115/208-230V 7M816
- DAYTON Exh Fan 36 In, Less Drive Pkg, Std Duty 1WDC2
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty 1WDC1
- Dayton Belt Driven Exhaust Fans